Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257
Spark resistant impact open end wrench
References
roebuck:
846257
rubix:
209A7405
ean:
3660338082610
Technical specifications
Opening
19
mm
Length
180
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
19
mm
Length
180
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.51
excl. VAT
/
Each
£
76.21
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 85MM 846061
BAHCO NS002-13 NS COMBINATION WRENCH AL-BR 13MM
FACOM 10MMNONSPARK SPANNER 440.10SR
FACOM 22MM IMPACT WRENCH 49.22SR
BAHCO NS002-21 NS COMBI WRENCH AL-BR 21MM
FACOM 27MM COMBINATION WRENCH 440.27SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 35MM 846040
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 75MM 846286
FACOM N/S CHAIN WRENCH 137A.4PSR
FACOM 440.13 SR NON-SPARKING 13MM COMBI WRENCH
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING PIPE WRENCH 5INCH 846135
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
FACOM COMBINATION WRENCH 134A.8SR