ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 30MM 846048
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846048
Rubix:209A7940
EAN:3660338082436
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 30MM 846048
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 30 mm |
|---|---|
| Length | 180 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 74.91 excl. VAT
/ Each
£ 89.89 incl. VAT
- Usually arrives within 14 working days

