Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Case
FLUKE C1600 METER AND ACCESSORY CASE
FLUKE C1600 METER AND ACCESSORY CASE
Case Fluke
References
fluke:
2091049
rubix:
1440905
ean:
0095969240659
Technical specifications
Colour
Yellow
Product details
Technical specifications
Product details : FLUKE C1600 METER AND ACCESSORY CASE
Technical specifications
Attributes
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.91
excl. VAT
/
Each
£
81.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 002119LBLE KNIPEX L-BOXX EMPTY 357MM
FACOM BV.R30PB ROLLING CASE
ROEBUCK 827933 ALUMINIUM TECHNICIANS TROLLEY TELESCOPIC EMPTY
827935 ROEBUCK ALUMINIUM TECHNICIANS CASE 450X150X330 MM
HELLYHAN 79579_990-STD KENSINGTON TROLLEY 95L BLACK
BRITOOL EXPERT 96 PIECE TOOLKIT IN CASE E220104
ROEBUCK 880769 ALUMINIUM TECHNICIANS TROLLEY TOOLLKIT 77 TOOLS
FACOM BS.12 FLEXIBLE CASE (4 FLAPS)
Stanley Fat Max Technicians Toolcase FMST1-72383
ROEBUCK 880767 ALUMINIUM TECHNICIANS CASE TOOLKIT 77 TOOLS
KNIPEX 002135LE TOOL CASE ROBUST23 EMPTY 370MM
KNIPEX 002137LE TOOL CASE ROBUST EMPTY 428MM
GTLINE ROCK TURTLE PEL TOOL CASE WITH WHEELS
FACOM TECHNICIANS CASE BV.51A
FACOM BV.61A FITTERS ROLLER CONTAINER CASE