Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Case
FLUKE C101 HARD CASE
FLUKE C101 HARD CASE
Case Fluke
References
fluke:
2437514
rubix:
1440904
ean:
0095969291743
Technical specifications
Colour
Black
Product details
Technical specifications
Product details : FLUKE C101 HARD CASE
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.62
excl. VAT
/
Each
£
131.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 827933 ALUMINIUM TECHNICIANS TROLLEY TELESCOPIC EMPTY
HELLYHAN 79579_990-STD KENSINGTON TROLLEY 95L BLACK
GTLINE ROCK TURTLE PEL TOOL CASE WITH WHEELS
KNIPEX 002141LE TOOL BAGS EMPTY BIG TWIN MOVE 290MM
FLUKE C1600 METER AND ACCESSORY CASE
FACOM TECHNICIANS CASE BV.51A
FACOM BV.61A FITTERS ROLLER CONTAINER CASE
827935 ROEBUCK ALUMINIUM TECHNICIANS CASE 450X150X330 MM
FACOM E010802 ALUMINIUM MAINTENANCE SUITCASE
FACOM BS.12 FLEXIBLE CASE (4 FLAPS)
KNIPEX 002136LE TOOL CASE ROBUST EMPTY 419MM
HELLYHAN 79578_990-STD KENSINGTON TROLLEY 45L BLACK
KNIPEX 002119LBLE KNIPEX L-BOXX EMPTY 357MM
ROEBUCK 880769 ALUMINIUM TECHNICIANS TROLLEY TOOLLKIT 77 TOOLS
KNIPEX 002135LE TOOL CASE ROBUST23 EMPTY 370MM