Four-point contact ball bearing SKF QJ 224 N2MA/C3, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:QJ 224 N2MA/C3
Rubix:420A4811
Manufacturer :18145
EAN:7316570095975

Product details : SKF QJ 224 N2MA/C3 FOUR-POINT CONTACT BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x215x215 mm |
|---|---|
| Logistic Weight | 6579,1 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 3600 rpm |
| Basic dynamic load, radial - Cr | 300000 N |
| Basic static load, radial - C0r | 365000 N |
Show UNSPSC/ECL@SS
£ 1,066.40 excl. VAT
/ Each
£ 1,279.68 incl. VAT
- Usually arrives within 14 working days
