STAHLWILLE 58214034 34MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
See technical informationReferences
Stahlwille:58214034
Rubix:2517033
Manufacturer :731/40 34
EAN:4018754094707



Product details : STAHLWILLE 58214034 34MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x70x70 mm |
|---|---|
| Logistic Weight | 239 g |
| Opening | 34 mm |
| Fixation | 14x18 mm |
| Length | 32.5 mm |
Show UNSPSC/ECL@SS
£ 67.02 excl. VAT
/ Each
£ 80.42 incl. VAT
- Usually arrives within 14 working days
