References
SKF:81117 TN
Rubix:104A9094
Manufacturer :46226
EAN:7316571226507

Product details : SKF CYLINDER THRUST BEARING 81117 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x110x110 mm |
|---|---|
| Logistic Weight | 420 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 19 mm |
| Basic dynamic load, axial - Ca | 88000 N |
| Series | 811 |
| Material | steel for bearings |
| Cage | polyamide |
| Reference speed | 1500 rpm |
| Limit speed | 3000 rpm |
| Basic static load, axial - C0a | 365000 N |
Show UNSPSC/ECL@SS
£ 164.15 excl. VAT
/ Each
£ 196.98 incl. VAT
- Delivery usually within ( 3 ) days
