INA AXK140180-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK140180-A/0-10
Rubix:100A4037
Manufacturer :0000359049065
EAN:4012802367539

Documents
Product details : INA AXK140180-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x180x180 mm |
|---|---|
| Logistic Weight | 219 g |
| Inner diameter | 140 mm |
| Outer diameter | 180 mm |
| Width | 5 mm |
| Basic dynamic load, axial - Ca | 139000 N |
| Series | axk |
| Reference speed | 710 rpm |
| Limit speed | 1800 rpm |
| Basic static load, axial - C0a | 900000 N |
Show UNSPSC/ECL@SS
£ 210.32 excl. VAT
/ Each
£ 252.38 incl. VAT
- Usually arrives within 14 working days
