References
SKF:81216 TN
Rubix:104A9096
Manufacturer :46264
EAN:7316570370102

Product details : SKF CYLINDER THRUST BEARING 81216 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x115x115 mm |
|---|---|
| Logistic Weight | 900 g |
| Inner diameter | 80 mm |
| Outer diameter | 115 mm |
| Width | 28 mm |
| Basic dynamic load, axial - Ca | 160000 N |
| Series | 812 |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 1200 rpm |
| Limit speed | 2400 rpm |
| Basic static load, axial - C0a | 610000 N |
Show UNSPSC/ECL@SS
£ 206.05 excl. VAT
/ Each
£ 247.26 incl. VAT
- Delivery usually within ( 3 ) days
