INA K81120-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81120-TV/0-8
Rubix:238A3773
Manufacturer :0005061099064
EAN:4047643177399

Product details : INA K81120-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x135x135 mm |
|---|---|
| Logistic Weight | 245 g |
| Inner diameter | 100 mm |
| Outer diameter | 135 mm |
| Width | 11 mm |
| Basic dynamic load, axial - Ca | 199000 N |
| Series | k811..-tv |
| Cage | polyamide |
| Reference speed | 920 rpm |
| Limit speed | 2480 rpm |
| Basic static load, axial - C0a | 650000 N |
Show UNSPSC/ECL@SS
£ 82.49 excl. VAT
/ Each
£ 98.99 incl. VAT
- Usually arrives within 14 working days
