INA 89316-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:89316-TV
Rubix:238A3560
Manufacturer :0003616400000
EAN:4012802031270

Documents
Product details : INA 89316-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x140x140 mm |
|---|---|
| Logistic Weight | 2370 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 36 mm |
| Basic dynamic load, axial - Ca | 305000 N |
| Series | 893 |
| Cage | polyamide |
| Reference speed | 990 rpm |
| Limit speed | 2600 rpm |
| Basic static load, axial - C0a | 1110000 N |
Show UNSPSC/ECL@SS
£ 435.64 excl. VAT
/ Each
£ 522.77 incl. VAT
- Delivery usually within ( 7 ) days
