SKF CYL. THRUST BEARING 81206 TN
Cylindrical Roller Thrust Bearing
See technical informationSee documentsReferences
SKF:81206 TN
Rubix:104A9101
Manufacturer :46254
EAN:7316577736895

Documents
Product details : SKF CYL. THRUST BEARING 81206 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x52x52 mm |
|---|---|
| Logistic Weight | 123 g |
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 16 mm |
| Basic dynamic load, axial - Ca | 50000 N |
| Series | 812 |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.12 kg |
| Thickness | 16 mm |
| Reference speed | 2400 rpm |
| Limit speed | 4800 rpm |
| Basic static load, axial - C0a | 134000 N |
Show UNSPSC/ECL@SS
£ 61.18 excl. VAT
/ Each
£ 73.42 incl. VAT
- Delivery usually within ( 3 ) days
