INA 81217-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81217-TV
Rubix:238A0713
Manufacturer :0003543920000
EAN:4054362005186

Product details : INA 81217-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x125x125 mm |
|---|---|
| Logistic Weight | 1202 g |
| Inner diameter | 85 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Basic dynamic load, axial - Ca | 216000 N |
| Cage | polyamide |
| Reference speed | 1060 rpm |
| Limit speed | 2750 rpm |
| Basic static load, axial - C0a | 660000 N |
Show UNSPSC/ECL@SS
£ 201.53 excl. VAT
/ Each
£ 241.84 incl. VAT
- Delivery usually within ( 7 ) days
