NTN - Needle Roller Bearing - 81210T2
Inner diameter | 50 mm |
---|---|
Outer diameter | 78 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 78x78x22 mm |
---|---|
Logistic Weight | 368 g |
Inner diameter | 50 mm |
Outer diameter | 78 mm |
Width | 22 mm |
Series | 812 |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days