References
SKF:81106 TN
Rubix:104A9217
Manufacturer :46216
EAN:7316571160979

Product details : SKF CYL. THRUST BEARING 81106 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x47x47 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 11 mm |
| Basic dynamic load, axial - Ca | 27000 N |
| Series | 811 |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.0577 kg |
| Thickness | 11 mm |
| Reference speed | 3000 rpm |
| Limit speed | 6000 rpm |
| Basic static load, axial - C0a | 78000 N |
Show UNSPSC/ECL@SS
£ 43.97 excl. VAT
/ Each
£ 52.76 incl. VAT
- Delivery usually within ( 3 ) days
