INA AXK120155-A/0-10 AXK120/155 NEEDLE THRUST BEARING
Axial needle roller and cage assembly
See technical informationReferences
INA:AXK120155-A/0-10
Rubix:80079187
Manufacturer :0000358239065
EAN:4012802369021

Product details : INA AXK120155-A/0-10 AXK120/155 NEEDLE THRUST BEARING
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x155x155 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 4 mm |
| Basic dynamic load, axial - Ca | 102000 N |
| Reference speed | 810 rpm |
| Limit speed | 2070 rpm |
| Basic static load, axial - C0a | 680000 N |
Show UNSPSC/ECL@SS
£ 113.82 excl. VAT
/ Each
£ 136.58 incl. VAT
- Delivery usually within ( 7 ) days
