INA K81164-M/+6-8 AXIAL CYL ROLLER AND CAGE ASSY -LS
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81164-M/+6-8
Rubix:385A5075
Manufacturer :0015317431561
EAN:4047643148399

Product details : INA K81164-M/+6-8 AXIAL CYL ROLLER AND CAGE ASSY -LS
Axial cyl roller and cage assy -LS K811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x400x400 mm |
|---|---|
| Logistic Weight | 8040 g |
| Inner diameter | 320 mm |
| Outer diameter | 400 mm |
| Width | 25 mm |
| Basic dynamic load, axial - Ca | 1100000 N |
| Material | steel |
| Reference speed | 280 rpm |
| Limit speed | 800 rpm |
| Basic static load, axial - C0a | 4750000 N |
Show UNSPSC/ECL@SS
£ 1,360.74 excl. VAT
/ Each
£ 1,632.89 incl. VAT
- Usually arrives within 14 working days
