NTN - Needle Roller Bearing - 81104T2
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 35x35x10 mm |
---|---|
Logistic Weight | 35 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days