Axial cyl roller and cage assy -LS
Inner diameter | 70 mm |
---|---|
Outer diameter | 95 mm |
Width | 7.5 mm |
Logistics dimensions (L x W x H) | 8x95x95 mm |
---|---|
Logistic Weight | 90 g |
Inner diameter | 70 mm |
Outer diameter | 95 mm |
Width | 7.5 mm |
Series | K811..-TV |
Cage | Polyamide |
Reference speed | 1170 rpm |
Limit speed | 3500 rpm |
Basic static load, axial - C0a | 365000 N |
Basic dynamic load, axial - Ca | 111000 N |
Usually arrives within 14 working days