INA 81160-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81160-M
Rubix:238A1482
Manufacturer :0016454550000
EAN:4012802426793

Product details : INA 81160-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x380x380 mm |
|---|---|
| Logistic Weight | 19430 g |
| Inner diameter | 300 mm |
| Outer diameter | 380 mm |
| Width | 62 mm |
| Basic dynamic load, axial - Ca | 1070000 N |
| Material | steel |
| Cage | brass |
| Reference speed | 300 rpm |
| Limit speed | 850 rpm |
| Basic static load, axial - C0a | 4500000 N |
Show UNSPSC/ECL@SS
£ 3,220.55 excl. VAT
/ Each
£ 3,864.66 incl. VAT
- Delivery usually within ( 7 ) days
