INA 89422-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89422-M
Rubix:238A1167
Manufacturer :0011460170000
EAN:4012802126853

Product details : INA 89422-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x230x230 mm |
|---|---|
| Logistic Weight | 16553 g |
| Inner diameter | 110 mm |
| Outer diameter | 230 mm |
| Width | 73 mm |
| Basic dynamic load, axial - Ca | 1010000 N |
| Cage | brass |
| Reference speed | 640 rpm |
| Limit speed | 1680 rpm |
| Basic static load, axial - C0a | 3400000 N |
Show UNSPSC/ECL@SS
£ 2,031.14 excl. VAT
/ Each
£ 2,437.37 incl. VAT
- Delivery usually within ( 7 ) days
