INA AXK110145-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK110145-A/0-10
Rubix:100A2787
Manufacturer :0000358079065
EAN:4012802369045

Documents
Product details : INA AXK110145-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x145x145 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 110 mm |
| Outer diameter | 145 mm |
| Width | 4 mm |
| Basic dynamic load, axial - Ca | 97000 N |
| Series | axk |
| Reference speed | 890 rpm |
| Limit speed | 2260 rpm |
| Basic static load, axial - C0a | 620000 N |
Show UNSPSC/ECL@SS
£ 94.63 excl. VAT
/ Each
£ 113.56 incl. VAT
- Delivery usually within ( 7 ) days
