INA 81126-TV AXIAL CYLINDRICAL ROLLER BEARING

Axial cylindrical roller bearing

See technical information
References
INA:81126-TV
Rubix:238A3637
Manufacturer :0000564720000
EAN:4012802092745
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter170 mm
Width30 mm
See all Specifications

Product details : INA 81126-TV AXIAL CYLINDRICAL ROLLER BEARING


Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x170x170 mm
Logistic Weight1636 g
Inner diameter130 mm
Outer diameter170 mm
Width30 mm
Basic dynamic load, axial - Ca250000 N
Cagepolyamide
Reference speed760 rpm
Limit speed1920 rpm
Basic static load, axial - C0a900000 N
Show UNSPSC/ECL@SS
£ 402.73 excl. VAT
/ Each
£ 483.28 incl. VAT
  • Delivery usually within ( 7 ) days