ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 32MM 846037
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846037
Rubix:209A7348
EAN:3660338082337

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 32MM 846037
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 32 mm |
|---|---|
| Length | 425 mm |
| Material | bronze aluminium |
| Weight | 1700 g |
Show UNSPSC/ECL@SS
£ 224.16 excl. VAT
/ Each
£ 268.99 incl. VAT
- Usually arrives within 14 working days
