References
Bahco:FF1A15
Rubix:401A4197
Manufacturer :FF1A15
EAN:7314150228096



Product details : BAHCO FF1A15 FOAM W/ PLIERS
Includes 12 pieces
2101GC-125IP ERGO™ side cutting pliers, 125 mm, industrial pack
2101GC-160IP ERGO™ side cutting pliers, 160 mm, industrial pack
2233D-240IP Cable cutters
2421GC-180IP ERGO™ flat nose pliers, 180 mm
2427 GC-200IP ERGO™ snipe nose pliers, 200 mm
2430 GC-200 IP ERGO™ snipe nose pliers
2628 GC-160IP ERGO™ combination pliers, chrome finish, 160 mm
2650 connector pliers
2855 wire twisting pliers, 224 mm
2855D wire twisting pliers, 282 mm
2951-180 grip pliers with wire cutter, 180 mm
8224CIP ERGO™ slip joint pliers
Foam available with laser marked
2101GC-125IP ERGO™ side cutting pliers, 125 mm, industrial pack
2101GC-160IP ERGO™ side cutting pliers, 160 mm, industrial pack
2233D-240IP Cable cutters
2421GC-180IP ERGO™ flat nose pliers, 180 mm
2427 GC-200IP ERGO™ snipe nose pliers, 200 mm
2430 GC-200 IP ERGO™ snipe nose pliers
2628 GC-160IP ERGO™ combination pliers, chrome finish, 160 mm
2650 connector pliers
2855 wire twisting pliers, 224 mm
2855D wire twisting pliers, 282 mm
2951-180 grip pliers with wire cutter, 180 mm
8224CIP ERGO™ slip joint pliers
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Height | 40 mm |
| Width | 543 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 699.27 excl. VAT
/ Each
£ 839.12 incl. VAT
- Delivery usually within ( 14 ) days
