TYROLIT 34332869 CUT OFF DISC 125 X 1 X 22.23 MM A60R-BFB INOX SINGLE


BASIC 2 in 1 stainless steel cut-off wheel

References
tyrolit:34332869
rubix:200A7527
ean:9003172409733
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1 mm
See all Specifications

Product details : TYROLIT 34332869 CUT OFF DISC 125 X 1 X 22.23 MM A60R-BFB INOX SINGLE


New Tyrolit cut-off wheel range, 35% more performance. Suitable for a wide range of applications, including cutting sheet metal, profiles, tubes, bars and solid materials. Excellent price/performance ratio.
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
Shape41
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
  • Usually arrives within 14 working days