ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 12MM 846018
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846018
Rubix:209A7329
EAN:3660338082146

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 12MM 846018
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 12 mm |
|---|---|
| Length | 240 mm |
| Material | bronze aluminium |
| Weight | 220 g |
Show UNSPSC/ECL@SS
£ 83.83 excl. VAT
/ Each
£ 100.60 incl. VAT
- Usually arrives within 14 working days
