Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006
Spark resistant combination wrench
References
roebuck:
846006
rubix:
209A7656
ean:
3660338082030
Technical specifications
Opening
29
mm
Length
280
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
29
mm
Length
280
mm
Material
bronze aluminium
Weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.34
excl. VAT
/
Each
£
79.61
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 14MM 846020
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 24MM 846030
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 77MM 846287
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 55MM 846055
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 19MM 846044
BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
BAHCO B199.070.125 INSULATED NUT DRIVER 7.0X125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 24MM 846259
FACOM 34MM COMBINATION WRENCH 440.34SR
BAHCO NS104-38 NS SLOGGING RING AL-BR 38MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 80MM 846060
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
FACOM 23MM COMBINATION WRENCH 440.23SR