ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 33MM 846265
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846265
Rubix:209A7413
EAN:3660338082696
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 33MM 846265
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 33 mm |
|---|---|
| Length | 190 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 157.55 excl. VAT
/ Each
£ 189.06 incl. VAT
- Usually arrives within 14 working days

