ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846034
Rubix:209A7345
EAN:3660338082306

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 28 mm |
|---|---|
| Length | 395 mm |
| Material | bronze aluminium |
| Weight | 1300 g |
Show UNSPSC/ECL@SS
£ 176.69 excl. VAT
/ Each
£ 212.03 incl. VAT
- Usually arrives within 14 working days
