Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 50MM 846054
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 50MM 846054
Bi-hex spark resistant hammer wrench
References
roebuck:
846054
rubix:
209A7946
ean:
3660338082498
Technical specifications
Opening
50
mm
Length
255
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 50MM 846054
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
50
mm
Length
255
mm
Material
bronze aluminium
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.21
excl. VAT
/
Each
£
168.25
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
BAHCO NS002-22 ERGO NON-SPARKING METRIC COMBINATION WRENCH ALUMINIUM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
BAHCO B199.070.125 INSULATED NUT DRIVER 7.0X125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 67MM 846283
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 16MM 845993
FACOM 34MM COMBINATION WRENCH 440.34SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 55MM 846277
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 32MM 846049
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036
FACOM COMBINATION WRENCH 134A.8SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
FACOM 50MM SLOGGING WRENCH 50.50SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 23MM 846000