ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 14MM 845991
Spark resistant combination wrench
See technical informationSee documentsReferences
Roebuck:845991
Rubix:209A7641
EAN:3660338081880

Documents
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 14MM 845991
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 14 mm |
|---|---|
| Length | 190 mm |
| Material | bronze aluminium |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 29.51 excl. VAT
/ Each
£ 35.41 incl. VAT
- Usually arrives within 14 working days
