References
Facom:BT.203
Rubix:270A2185
EAN:3662424041327


Technical specifications
| Material | metal and polypropylene |
|---|---|
| Height | 270 mm |
| Length | 510 mm |
Product details : FACOM BT.203 TOOLBOX ALLOY 20IN 3 DRAWERS
Bi-material toolbox - 3 drawers
- Metal and polypropylene.
- Metal frame, polypropylene drawers.
- Organized storage:
- 3 polypropylene drawers, 65 mm high, fitted with ball-bearing slides, 100% opening.
- Can accommodate plastic and foam modules from the FACOM range (see catalog).
- Drawers can also be compartmentalized with partitions to store small parts.
- The box is supplied with 1 set of 5 partitions (1 longitudinal and 4 transverse), the partition set can be ordered as an option (BT.203-07).
- 3 carrying solutions:
- With side handles.
- With BT.HT1 hand truck, quick and easy to install.
- With optional carrying strap (BT.200STRAP).
- Safety latch on each drawer (the latch is moved to the left to open the drawer).
- Centralized locking with padlock (diam. 6) - padlock not supplied.
- Toolboxes can be stacked.
- Capacity: 15 kg.
- Overall dimensions (LxWxH): 510x270x270 mm.
- Useful dimensions (LxWxH): 430x225x65 mm.
Weight: 7.3 kg.
- Metal and polypropylene.
- Metal frame, polypropylene drawers.
- Organized storage:
- 3 polypropylene drawers, 65 mm high, fitted with ball-bearing slides, 100% opening.
- Can accommodate plastic and foam modules from the FACOM range (see catalog).
- Drawers can also be compartmentalized with partitions to store small parts.
- The box is supplied with 1 set of 5 partitions (1 longitudinal and 4 transverse), the partition set can be ordered as an option (BT.203-07).
- 3 carrying solutions:
- With side handles.
- With BT.HT1 hand truck, quick and easy to install.
- With optional carrying strap (BT.200STRAP).
- Safety latch on each drawer (the latch is moved to the left to open the drawer).
- Centralized locking with padlock (diam. 6) - padlock not supplied.
- Toolboxes can be stacked.
- Capacity: 15 kg.
- Overall dimensions (LxWxH): 510x270x270 mm.
- Useful dimensions (LxWxH): 430x225x65 mm.
Weight: 7.3 kg.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 520x315x260 mm |
|---|---|
| Package weight | 7012 g |
| Material | metal and polypropylene |
| Height | 270 mm |
| Length | 510 mm |
| Width | 270 mm |
| Permissible load | 15 kg |
Show UNSPSC/ECL@SS
£ 212.69 excl. VAT
/ Each
£ 255.23 incl. VAT
- In stock: Next day delivery