Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 32TPI WHITE
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 32TPI WHITE
Bi-Metal Hacksaw Blades
References
roebuck:
4972094
rubix:
2521613
Technical specifications
Length
300
mm
Material
Steel
Type
Hacksaw blade
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 32TPI WHITE
Virtually unbreakable and shatterproof.
For use on a variety of metals.
Technical specifications
Attributes
Length
300
mm
Material
Steel
Type
Hacksaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.65
excl. VAT
/
Each
£
1.98
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
BOSCH 2608640635 CONSTRUCT WOOD CIRCULAR SAW BLADE 230MM
STARRETT BTR12610-5 KINGCUT RECIP BLADE 300X25X1.60MM 6-10 TPI PK 5
BAHCO 3802-400-32-1.60-6 POWER HACK BAHCO HSS
BOSCH 2607010631 2.607.010.631 X-PRO JIGSAW BLADE SET 10PCS
DEWALT DT2169-QZ T344D JIGSAW BLADE 152MM OVERALL LENGTH PACK 5
6IN 14TPI LENOX LAZER RECIP SAW BLADE W/POWER BLAST TECHNOLOGY 5/PK
MAKITA B-67212 TC RECIP RESCUE SAW BLADE 225
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
LENOX 2014212 CARBIDE TIPPED LAZER 102X25X1.3MM RECIPROCATING BLADE
BOSCH 2608643063 TCT CIRCULAR SAW BLADE FOR ALUMINIUM 90TTH 355X25.4MM
EVOLUTION RAGEBLADE355DIAMOND RAGE DIAMOND 355MM BLADE
BOSCH 2607010903 30 PCE SAW BLADE SET
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 32TPI AE3047K
EVOLUTION RAGEBLADE185DIAMOND RAGE DIAMOND 185MM BLADE