LENOX 2014212 CARBIDE TIPPED LAZER 102X25X1.3MM RECIPROCATING BLADE


Lenox Lazer Ct Carbide Tipped Reciprocating Saw Blades

References
lenox:2014212
rubix:2588464
ean:0885363190298
brand logo
brand logo
Technical specifications
MaterialCarbide Tipped
See all Specifications

Product details : LENOX 2014212 CARBIDE TIPPED LAZER 102X25X1.3MM RECIPROCATING BLADE


Carbide tipped for the highest performance of LENOX reciprocating blades in cast iron and stainless steel. High performance carbides are welded to increase durability and prevent tooth loss

Strengths

Engineered for fast performance
Straight cuts in large diameter materials
Tall blade profile delivers straight cuts and long life in demanding metal cutting applications
Each tooth is precision ground to quickly cut through difficult metals

Applications

Tall blade profile delivers straight cuts and long life in demanding metal cutting applications

Technical specifications


Attributes
MaterialCarbide Tipped
Thickness1.3 mm
Total length102 mm
Show UNSPSC/ECL@SS
£ 12.94 excl. VAT
/ Each
£ 15.53 incl. VAT
  • Usually arrives within 14 working days