EVOLUTION EVOBLADE355TS THIN STEEL 355 66T BLADE


Thin Steel 355 Blade

References
evolution power tools:EVOBLADE355TS
rubix:2586643
brand logo
brand logo
Technical specifications
MaterialThin Steel
See all Specifications

Product details : EVOLUTION EVOBLADE355TS THIN STEEL 355 66T BLADE


Evolution mild steel carbide-tipped metal cutting saw blade is ideal for cutting mild steel. Evolution metal cutting blades use dry cut technology, cutting with minimal heat and burrs. Hardened blade body ensures the blade runs truer for longer. 66 tooth configuration enables fast efficient cuts. 355mm blade diameter and 25.4mm bore diameter. Operates on 1600 rpm speed.

Technical specifications


Attributes
MaterialThin Steel
Diameter355 mm
Number of teeth90
Show UNSPSC/ECL@SS
£ 120.13 excl. VAT
/ Each
£ 144.16 incl. VAT
  • Usually arrives within 14 working days