Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
STARRETT BU38-5 JIGSAW BLADE SA315
STARRETT BU38-5 JIGSAW BLADE SA315
Saws' blades Starrett
References
starrett:
56BU38-5B
rubix:
237A5641
Product details
Technical specifications
Product details : STARRETT BU38-5 JIGSAW BLADE SA315
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.51
excl. VAT
/
Each
£
10.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""
BOSCH RECIPRO BRICK BLADES S1543HM
ECLIPSE AE45B HSB BLD 12 X 1/2 X 18 TPI ALL HARD
EVOLUTION 66TBLADE 355MMDIA X 25.4MM BORE X 66 TEETH STEEL
BAHCO 8501-5F CIRCULAR SAW BLADE 150MM
DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5
LENOX 210946114GR RECIPROCATING SAW BLADE T21094-6114G PACK OF 5
BOSCH SABRE SAW BLADES S1122HF PACK OF 5
BOSCH 2608641200 CONSTRUCT WOOD CIRCULAR SAW BLADE 184MM
S1225VF 5 PACK SAW BLADES
STANLEY 0-15-106 FATMAX COPING SAW 6-3/4 INCH THROAT
ECLIPSE HSB BLADE 12 X 1/2 X 24 TPI ALL HARD AE46X
MAKITA A-85721 JIGSAW BLADE B21 (5PK) 4301BV,
BAHCO 228-32-5P MINI HACKSAW BLADES
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617