Box Joint Water Pump Pliers with Dual-Component Handles and Phosphate Finish
Length | 250 mm |
---|---|
Opening capacity | 35 mm |
Number of positions | 7 |
Length | 250 mm |
---|---|
Opening capacity | 35 mm |
Number of positions | 7 |
Length of noses | 40 mm |
Type | Box Joint Water Pump Plier |
Weight | 360 g |
Usually arrives within 14 working days