KNIPEX 8605150SB PLIER WRENCHES 150MM


Tongue and groove pliers Knipex

References
knipex:86 05 150 SB
rubix:388A3758
ean:4003773070054
brand logo
brand logo
Technical specifications
Length185 mm
Opening capacity27 mm
Number of positions14

Product details : KNIPEX 8605150SB PLIER WRENCHES 150MM


Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. The mini pliers wrench for precision mechanics. Ideal multi-purpose wrench in pocket size. Indispensable companion in emergency tool kit. Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Length185 mm
Opening capacity27 mm
Number of positions14
Show UNSPSC/ECL@SS
£ 60.35 excl. VAT
/ Each
£ 72.42 incl. VAT
  • Usually arrives within 14 working days