Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
ROEBUCK TORPEDO LEVEL 500MM 864588
ROEBUCK TORPEDO LEVEL 500MM 864588
Level
References
roebuck:
864588
rubix:
209A7799
ean:
3660338190636
Technical specifications
Length
500
mm
Type
Level spirit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK TORPEDO LEVEL 500MM 864588
Accuracy of 0.
5 mm per metre 2 acrylic Plexiglas vials (0° + 90°) Great resistance to distortion Flat countersunk soleplate Aluminium cast iron
Technical specifications
Attributes
Length
500
mm
Type
Level spirit
Material
Cast aluminium
Admissible error
0.5
mm/mn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.43
excl. VAT
/
Each
£
35.32
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
STANLEY 1-43-548
ROEBUCK 51-675-200 PRECISION FRAME LEVEL 200 X 200 X 40MM
BAHCO 466-1000-M 1000MM BOX LEVEL MAGNETIC
FACOM 307BM.25 MAGNETIC TRAPEZOIDAL LEVEL 250MM
STANLEY STHT77499-1 CUBIX CROSS LINE LASER GREEN
STANLEY FATMAX EXTREME MAGNETIC SPIRIT LEVEL 120CM / 48 INCH 0-43-649
STANLEY FMAX XTREME MAGNET LEVEL 60CM FATMAX XL MAG 24 INCH
STANLEY STHT1-43102 CLASSIC BOX LEVEL 40CM
STANLEY STHT1-43105 CLASSIC BOX LEVEL 100CM
ROEBUCK MAGNETIC TORPEDO LEVEL 600MM 852002
STANLEY 1-43-558 FATMAX I BEAM LEVEL 200CM
DEWALT DW088CG-XJ CROSS LINE GREEN LASER
STARRETT BULLS EYE LEVEL BE-1
STANLEY I BEAM 180 SPIRIT LEVEL 1-42-922 100CM
STANLEY MAG LEVEL 600MM FATMAX 1-43-525