References
Draper Expert:28983
Rubix:392A2437
Manufacturer :28983
Product details : DRAPER EXPERT 28983 BOX SPIRIT LEVEL WITH HANDLE 1800MM
This professional heavy-duty box spirit level is made from aluminium and has three vials. It features a milled top and bottom surface for maximum stability and precise accuracy. The level has a 180° domed/arc center vial and two 90° vials. The vials are UV and shock-resistant, and the embossed rubber end caps provide added protection. For ease of use and portability, it includes an integrated anti-slip handle. Hang holes are available for convenient storage at both ends. The accuracy is 0.5mm in a standard working position.
Technical specifications
Attributes
| Length | 1800 mm |
|---|
Show UNSPSC/ECL@SS
£ 56.33 excl. VAT
/ Each
£ 67.60 incl. VAT
- Delivery usually within ( 7 ) days


