End Brushes, Crimped Wire
Wire | Crimped Wire |
---|---|
Brush diameter | 24 mm |
Rod diameter | 6 mm |
Logistics dimensions (L x W x H) | 22x23x66 mm |
---|---|
Logistic Weight | 71 g |
Wire | Crimped Wire |
Brush diameter | 24 mm |
Rod diameter | 6 mm |
Use | Removal of Thick Layers of Rust and Stubborn Impurities-Deburring Edges and Cleaning Complex Contours |
Max speed | 15000 rpm |
Length | 66 mm |
Usually arrives within 14 working days