Brushless Drill Driver
Maximum torque | 35 N.m |
---|---|
Steel drilling capacity | 10 mm |
Weight | 1.2 kg |
Maximum torque | 35 N.m |
---|---|
Steel drilling capacity | 10 mm |
Weight | 1.2 kg |
Cordless | Yes |
Voltage | 12 V |
Screwing capacity | 28 mm |
Battery capacity | 2 Ah |
Model | DF332D |
Usually arrives within 14 working days