Drill / driver Makita
Maximum torque | 42 N.m |
---|---|
Steel drilling capacity | 13 mm |
Weight | 1.6 kg |
Logistics dimensions (L x W x H) | 214x79x227 mm |
---|---|
Logistic Weight | 1600 g |
Maximum torque | 42 N.m |
Steel drilling capacity | 13 mm |
Weight | 1.6 kg |
Cordless | Yes |
Voltage | 18 V |
Power | 18 V |
Usually arrives within 14 working days