Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Drill / driver
MAKITA HP002GZ01 XGT B/O COMBI DRILL
MAKITA HP002GZ01 XGT B/O COMBI DRILL
Drill / driver Makita
References
makita:
HP002GZ01
rubix:
274A3703
ean:
0088381735698
Technical specifications
Cordless
Yes
See all Specifications
Product details
Technical specifications
Product details : MAKITA HP002GZ01 XGT B/O COMBI DRILL
Constant speed control. Max fastening torque 64 Nm. 13mm max into masonry. Blows per minute - 0-33,000 (hi) / 0-9,000 (low). No load speed - 0-2,200 rpm (hi) / 0- 600 rpm (lo)
Technical specifications
Attributes
Cordless
Yes
No-load speed
2200
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.00
excl. VAT
/
Each
£
182.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DA001GZ01 XGT B/O ANGLE DRILL
INGERSOL QCP2P12Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MAKITA DDF482Z 18V DRILL DRIVER 13MM LXT
MILWAUKEE 4933479861 M18 FUEL PERCUSSION DRILL (2 X 5.0AH BATTERIES CH
MILWAUKEE 4933492803 M18 FUEL ONE-KEY PERCUSSION DRILL 2X 5AH BATT CHA
INGERSOL QCP2P04Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
BOSCH GSR12V-15FC2 12/10.8V DRILL DRIVER 2X2AH 06019F6071
DRAPER 89523 20V COMBI DRILL 2 X 2AH
BOSCH 0 601 9H5 202 GSR 18V-55 PROFESSIONAL CORDLESS DRILL/DRIVER
MAKITA DDF453Z 18V DRILL DRIVER 13MM LXT
MAKITA DDF484Z 18V DRILL DRIVER BL LXT
INGERSOL QCP2P08Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MAKITA DF332DSAJ 12V MAX BL DRILL DRIVER CXT
BOSCH 06019H4100 DRILL DRIVER GSR18V-28 BODY ONLY
MAKITA DDA351Z 18V ANGLE DRILL LXT