Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Drill / driver
MAKITA DF032DZ 12V MAX BL DRILL DRIVER CXT
MAKITA DF032DZ 12V MAX BL DRILL DRIVER CXT
Drill / driver Makita
References
makita:
DF032DZ
rubix:
2582367
ean:
0088381809528
Technical specifications
Maximum torque
35
N.m
Weight
0.8
kg
Cordless
yes
See all Specifications
Product details
Technical specifications
Product details : MAKITA DF032DZ 12V MAX BL DRILL DRIVER CXT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
129
x
65
x
215
mm
Logistic Weight
880
g
Maximum torque
35
N.m
Weight
0.8
kg
Cordless
yes
Voltage
10.8
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.00
excl. VAT
/
Each
£
109.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INGERSOL QCP2P08Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MAKITA DDF453RFE 18V DRILL DRIVER 13MM LXT
MAKITA DDF484Z 18V DRILL DRIVER BL LXT
DEWALT DCD470N-XJ 18V RIGHT ANGLE CORE DRILL
BOSCH GSR12V-15FC2 12/10.8V DRILL DRIVER 2X2AH 06019F6071
INGERSOL QCP2P12Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MAKITA DA3010/2 ANGLE DRILL 10MM 240V
INGERSOL QCP2P02Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MILWAUKEE 4933471207 M18 FUEL SUPER HAWG 2-SPEED RIGHT ANGLE DRILL DRI
MILWAUKEE 4933492803 M18 FUEL ONE-KEY PERCUSSION DRILL 2X 5AH BATT CHA
BOSCH 06019H4100 DRILL DRIVER GSR18V-28 BODY ONLY
MILWAUKEE 4933479871 M12 FUEL PERCUSSION DRILL GEN3 2 X6AH BATTERIES C
MAKITA DF332DZ 12V MAX BL DRILL DRIVER CXT
BOSCH GSR12V15 12/10.8V DRILL/DRIVER NAKED 0601868101
MAKITA DDF482Z 18V DRILL DRIVER 13MM LXT