Drill / driver Makita
Maximum torque | 91 N.m |
---|---|
Weight | 2.3 kg |
Cordless | Yes |
Logistics dimensions (L x W x H) | 225x79x259 mm |
---|---|
Logistic Weight | 2300 g |
Maximum torque | 91 N.m |
Weight | 2.3 kg |
Cordless | Yes |
Voltage | 18 V |
Battery capacity | 1.3 Ah |
Usually arrives within 14 working days