References
Bahco:9048-400
Rubix:80339768
EAN:7314150138180

Documents
Product details : BAHCO 9048-400 400MM SQUARE
Strengths
•Accuracy 1 mm/m
Stainless-steel blade
Aluminium body
Carpenters square including a sliding marker over the measuring scale for ease of marking repetitive measurements
A moving pin that allows the user to place the square on the workpiece edge without it dropping down, this makes single handed work much easier
Stainless-steel blade
Aluminium body
Carpenters square including a sliding marker over the measuring scale for ease of marking repetitive measurements
A moving pin that allows the user to place the square on the workpiece edge without it dropping down, this makes single handed work much easier
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Type | carpenter square |
| Precision | 1 mm/m |
Show UNSPSC/ECL@SS
£ 30.39 excl. VAT
/ Each
£ 36.47 incl. VAT
- Delivery usually within ( 14 ) days
