References
Gedore:106/B-150-N
Rubix:80339440
Manufacturer :1120530
EAN:4036976112993

Product details : GEDORE 106/B-150-N PULLING LEG 150MM
Pulling leg, 150 mm 1 leg incl. clamping parts with the reliable screw connection in various lengths
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Type | pulling leg |
Show UNSPSC/ECL@SS
£ 46.37 excl. VAT
/ Each
£ 55.64 incl. VAT
- Delivery usually within ( 8 ) days
