819B - Basic flanged squares - Class I
Length | 150 mm |
---|---|
Height | 100 mm |
Logistic Weight | 491 g |
---|---|
Packaged dimensions (D x W x H) | 170x115x40 mm |
Package weight | 491 g |
Length | 150 mm |
Height | 100 mm |
Model | 819B.15 |
Type | SQUARE WITH SINGLE CAP - CLASS I |
Weight | 470 g |
Usually arrives within 14 working days